Under Floor Bridge, White

Item #: 0969284

Cat #: 944720

UPC: 800388249684

$ 121.96 EA
Company wide:
0 in stock
Documents & Guides
Under Floor Bridge, White

Overview

Under Floor Bridge, White
Also known as: 800388249684, 944720, CBFUFC550KITWH

Specifications

Width: 13.5 in
Height: 1 in
Color: White
Depth: 22 in
Width: 13.5 in
Color: White
Height: 1 in
Depth: 22 in