LED Undercabinet Complete 2 Series, Dark Bronze

Item #: 0969219

Cat #: ALC2-18-DB

UPC: 714176005485

Company wide:
0 in stock
Documents & Guides
LED Undercabinet Complete 2 Series, 18" Length, 120 VAC, 6 Watt, 375 Lumens, 3000K, Dark Bronze

Overview

LED Undercabinet Complete 2 Series, 18" Length, 120 VAC, 6 Watt, 375 Lumens, 3000K, Dark Bronze

A modular LED undercabinet fixture with dimmable 5630 LEDs, a low profile housing and glare-free lens design.

Also known as: 714176005485, ALC2-18-DB, ALGALC218DB

Specifications

Color Temperature: 3000 (Warm White)
Color: Dark Bronze
Volts AC: 120
Mounting: Surface
Length: 18 in
Wattage: 6
Light Technology: LED
Color Temperature: 3000 (Warm White)
Volts AC: 120
Length: 18 in
Light Technology: LED
Color: Dark Bronze
Mounting: Surface
Wattage: 6