P308431 AL 6H HORZ CROSS 12R 24W

Item #: 0969205

Cat #: P308431

UPC: 800388143029

Company wide:
0 in stock
Documents & Guides
CBF LD-6A-HX12-24

Overview

CBF LD-6A-HX12-24
Also known as: 800388143029, P308431, CBFLD6AHX1224

Specifications

Width: 24 in
Material: Aluminum
Width: 24 in
Material: Aluminum