LD-6A-HT24-36 AL 6H HRZ TEE 24R 36W

Item #: 0969200

Cat #: LD-6A-HT24-36

UPC: 800388142862

Company wide:
0 in stock
Documents & Guides
No Documents Available
LD-6A-HT24-36 Aluminum ladder fitting, horizontal tee, 9" rung spacing, 6" side rail, 24" radius, 36" width

Overview

LD-6A-HT24-36 Aluminum ladder fitting, horizontal tee, 9" rung spacing, 6" side rail, 24" radius, 36" width
Also known as: 800388142862, LD-6A-HT24-36, CBFLD6AHT2436

Specifications

Width: 36 in
Material: Aluminum
Width: 36 in
Material: Aluminum