AL 4H HORZ CROSS 12R 18W

Item #: 0969173

Cat #: P302596

UPC: 800388084612

Company wide:
0 in stock
Documents & Guides
AL 4H HORZ CROSS 12R 18W

Overview

AL 4H HORZ CROSS 12R 18W
Also known as: 800388084612, P302596, CBFLD4AHX1218

Specifications

Width: 18 in
Material: Aluminum
Width: 18 in
Material: Aluminum