LD-4A-HX12-12 AL 4H HORZ CROSS 12R 12W

Item #: 0969172

Cat #: P302595

UPC: 800388084605

Company wide:
0 in stock
Documents & Guides
LD-4A-HX12-12 AL 4H HORZ CROSS 12R 12W

Overview

LD-4A-HX12-12 AL 4H HORZ CROSS 12R 12W
Also known as: 800388084605, P302595, CBFLD4AHX1212

Specifications

Width: 12 in
Material: Aluminum
Width: 12 in
Material: Aluminum