Horizontal T Bridge, 18", Black

Item #: 0969123

Cat #: 944844

UPC: 800388249479

$ 1191.52 EA
Company wide:
0 in stock
Documents & Guides
Horizontal T Bridge, 18 Inch, Black

Overview

Horizontal T Bridge, 18 Inch, Black

Junction bridges keep cables separated at tees and crosses in Cablofil cable management for optimum network signal integrity. The unique design creates smooth cable transitions to keep cables from kinking and bunching. Bridges mount in place using a BC1 Bridge Clip bolted to CE35 or EZT90/RADT90 junction hardware. Each bridge is predrilled with BH75 Bridge horn mounting holes and slots to secure cables with nylon zip ties.

Also known as: 800388249479, 944844, CBFHTB450BLKIT

Specifications

Color: Black
Length: 18 in
Height: 1.750 in
Color: Black
Height: 1.750 in
Length: 18 in