Beam Clamp Kit, Stainless Steel

Item #: 0969012

Cat #: 943204

UPC: 800388018143

Company wide:
0 in stock
Documents & Guides
Beam Clamp Kit, Stainless Steel

Overview

Beam Clamp Kit, Stainless Steel
Also known as: 800388018143, 943204, CBFFASCLMKITIN316

Specifications

Width: 2.250 in
Material: Stainless Steel
Height: 1.250 in
Depth: 3.250 in
Width: 2.250 in
Height: 1.250 in
Material: Stainless Steel
Depth: 3.250 in