Hex Nut, Stainless Steel, 1/2"

Item #: 0968984

Cat #: 941068

UPC: 800388008809

$ 403.68 EA
Company wide:
0 in stock
Documents & Guides
Hex Nut, Stainless Steel, 1/2 Inch, 100 Pieces

Overview

Hex Nut, Stainless Steel, 1/2 Inch, 100 Pieces

Cablofil Wiremesh Cable Tray concept based upon performance, safety and economy: three qualities which make Cablofil Wiremesh Cable Tray system preferred by installers. Cablofil adapts to the most complex configurations, and its structure gives maximum strength for minimum weight. The ease of creating fittings, carried out on site, as well as the wide range of unique and universal accessories gives complete freedom in routing combined with exceptionally fast installation.

Also known as: 800388008809, 941068, CBFEZHN12IN316L

Specifications

Depth: 8 in
Height: 1 in
Finish: Stainless
Depth: 8 in
Finish: Stainless
Height: 1 in