ATR Coupling Nut, 3/8", Stainless Steel

Item #: 0968975

Cat #: 941061

UPC: 800388008755

$ 3203.79 EA
Company wide:
0 in stock
Documents & Guides
ATR Coupling Nut, 3/8", Stainless Steel, 100 Pieces

Overview

ATR Coupling Nut, 3/8", Stainless Steel, 100 Pieces

Cablofil Wiremesh Cable Tray concept based upon performance, safety and economy: three qualities which make Cablofil Wiremesh Cable Tray system preferred by installers. Cablofil adapts to the most complex configurations, and its structure gives maximum strength for minimum weight. The ease of creating fittings, carried out on site, as well as the wide range of unique and universal accessories gives complete freedom in routing combined with exceptionally fast installation.

Also known as: 800388008755, 941061, CBFEZCN38IN316L

Specifications

Height: 2 in
Diameter: 3/8 in
Material: Stainless Steel
Width: 5 in
Depth: 8.500 in
Height: 2 in
Material: Stainless Steel
Depth: 8.500 in
Diameter: 3/8 in
Width: 5 in