Large Reduction Splice Kit, Black

Item #: 0968943

Cat #: 944396

UPC: 800388249271

$ 54.88 EA
Company wide:
0 in stock
Documents & Guides
Large Reduction Splice Kit, Black

Overview

Large Reduction Splice Kit, Black
Also known as: 800388249271, 944396, CBFED1100RSKITBL

Specifications

Weight: 0.22 lb
Color: Black
Width: 1.220 in
Weight: 0.22 lb
Width: 1.220 in
Color: Black