Bracket Spacer, Stainless Steel

Item #: 0968939

Cat #: 557194

UPC: 800388017436

$ 129.28 EA
Company wide:
0 in stock
Documents & Guides
Bracket Spacer, Stainless Steel 10 Pieces

Overview

Bracket Spacer, Stainless Steel 10 Pieces

Cablofil Wiremesh Cable Tray concept based upon performance, safety and economy: three qualities which make Cablofil Wiremesh Cable Tray system preferred by installers. Cablofil adapts to the most complex configurations, and its structure gives maximum strength for minimum weight. The ease of creating fittings, carried out on site, as well as the wide range of unique and universal accessories gives complete freedom in routing combined with exceptionally fast installation.

Also known as: 800388017436, 557194, CBFECLIIN316L

Specifications

Depth: 6 in
Material: Stainless Steel
Height: 0.500 in
Width: 5.750 in
Depth: 6 in
Height: 0.500 in
Material: Stainless Steel
Width: 5.750 in