Reinforced Wall Bracket, Hot-Dipped

Item #: 0968883

Cat #: 557233

UPC: 800388003033

$ 63.42 EA
Company wide:
0 in stock
Documents & Guides
8 inch bolted reinforced wall bracket For wiremesh tray installations onto walls or channel framing Hot Dipped Galvanized is ideal for exterior applications

Overview

8 inch bolted reinforced wall bracket For wiremesh tray installations onto walls or channel framing Hot Dipped Galvanized is ideal for exterior applications

Cablofil Wiremesh Cable Tray concept based upon performance, safety and economy: three qualities which make Cablofil Wiremesh Cable Tray system preferred by installers. Cablofil adapts to the most complex configurations, and its structure gives maximum strength for minimum weight. The ease of creating fittings, carried out on site, as well as the wide range of unique and universal accessories gives complete freedom in routing combined with exceptionally fast installation.

Also known as: 800388003033, 557233, CBFCRP200GC

Specifications

Height: 3.660 in
Finish: Hot Dipped Galvanized
Height: 3.660 in
Finish: Hot Dipped Galvanized