CabloPort Block with Strut, 10''

Item #: 0968878

Cat #: 943535

UPC: 800388019201

$ 102.45 EA
Company wide:
0 in stock
Documents & Guides
UV and weather resistant rubber base that creates a cushion between rooftop mounted equipment and sensitive roofing materials with a 10 inch STRUT preinstalled for easy mounting

Overview

UV and weather resistant rubber base that creates a cushion between rooftop mounted equipment and sensitive roofing materials with a 10 inch STRUT preinstalled for easy mounting
Also known as: 800388019201, 943535, CBFCPS10PG

Specifications

Width: 6 in
Length: 10 in
Width: 6 in
Length: 10 in