CabloPort Extension with FASP

Item #: 0968877

Cat #: 943567

UPC: 800388019522

$ 325.62 EA
Company wide:
0 in stock
Documents & Guides
CabloPort Extension with FASP, 18 Inch Length, 8 Inch Height

Overview

CabloPort Extension with FASP, 18 Inch Length, 8 Inch Height

Cablo-Port is a UV and Weather resistant rubber base that creates a cushion between rooftop mounted equipment and sensitive roofing materials. Available in two styles, the Standard style is perfect for smaller loads and tight spaces and the wide body design provides a broad base to minimize roof pressure and a larger area for glue application. Cablo-Port is also available with a wide variety of pre-mounted support options, including FASP and Channel. 

Also known as: 800388019522, 943567, CBFCPPE20818PG

Specifications

Height: 8 in
Length: 18 in
Width: 6 in
Height: 8 in
Width: 6 in
Length: 18 in