CabloPort Extension with FASP

Item #: 0968876

Cat #: 943565

UPC: 800388019508

$ 206.11 EA
Company wide:
0 in stock
Documents & Guides
CabloPort Extension with FASP 8 Inch Length, 8' Inch Height

Overview

CabloPort Extension with FASP 8 Inch Length, 8' Inch Height

Cablo-Port is a UV and Weather resistant rubber base that creates a cushion between rooftop mounted equipment and sensitive roofing materials. Available in two styles, the Standard style is perfect for smaller loads and tight spaces and the wide body design provides a broad base to minimize roof pressure and a larger area for glue application. Cablo-Port is also available with a wide variety of pre-mounted support options, including FAS P and Channel.

Also known as: 800388019508, 943565, CBFCPPE1088PG

Specifications

Depth: 8 in
Height: 8 in
Width: 6 in
Depth: 8 in
Width: 6 in
Height: 8 in