CabloPort Block with FASP 6" Length

Item #: 0968875

Cat #: 943529

UPC: 800388019140

$ 103.67 EA
Company wide:
0 in stock
Documents & Guides
CabloPort Block with FASP 6 Inch Length

Overview

CabloPort Block with FASP 6 Inch Length
Also known as: 800388019140, 943529, CBFCPP5PG

Specifications

Length: 6 in
Length: 6 in