CabloPort Block with FASP 24'' Long

Item #: 0968874

Cat #: 943531

UPC: 800388019164

$ 271.97 EA
Company wide:
0 in stock
Documents & Guides
CabloPort Block with FASP 24 Inch Length

Overview

CabloPort Block with FASP 24 Inch Length

Cablo-Port is a UV and Weather resistant rubber base that creates a cushion between rooftop mounted equipment and sensitive roofing materials. Available in two styles, the Standard style is perfect for smaller loads and tight spaces and the Widebody design provides a broad base to minimize roof pressure and a larger area for glue application. Cablo-Port is also available with a wide variety of pre-mounted support options, including FASP and Channel.

Also known as: 800388019164, 943531, CBFCPP20PG

Specifications

Weight: 11 lb
Length: 24 in
Height: 5 in
Weight: 11 lb
Height: 5 in
Length: 24 in