CabloPort Block with FASP 12" Length

Item #: 0968873

Cat #: 943530

UPC: 800388019157

$ 148.79 EA
Company wide:
0 in stock
Documents & Guides
CabloPort Block with FASP 12 Inch Length

Overview

CabloPort Block with FASP 12 Inch Length

Cablo-Port is a UV and Weather resistant rubber base that creates a cushion between rooftop mounted equipment and sensitive roofing materials. Available in two styles, the Standard style is perfect for smaller loads and tight spaces and the wide body design provides a broad base to minimize roof pressure and a larger area for glue application. Cablo-Port is also available with a wide variety of pre-mounted support options, including FASP and Channel.

Also known as: 800388019157, 943530, CBFCPP10PG

Specifications

Weight: 5 lb
Width: 6 in
Height: 5 in
Depth: 12 in
Weight: 5 lb
Height: 5 in
Width: 6 in
Depth: 12 in