CabloPort Block, 5" Length

Item #: 0968867

Cat #: 943523

UPC: 800388019089

$ 62.21 EA
Company wide:
0 in stock
Documents & Guides
CabloPort Block, 5" Length

Overview

CabloPort Block, 5" Length
Also known as: 800388019089, 943523, CBFCP5

Specifications

Depth: 5 in
Height: 4 in
Width: 6 in
Depth: 5 in
Width: 6 in
Height: 4 in