CabloPort Block 20'' Length

Item #: 0968865

Cat #: 943525

UPC: 800388019102

$ 162.21 EA
Company wide:
0 in stock
Documents & Guides
CabloPort Block 20 Inch Long

Overview

CabloPort Block 20 Inch Long

Cablo-Port is a UV and Weather resistant rubber base that creates a cushionbetween rooftop mounted equipment and sensitive roofing materials. Available intwo styles, the Standard style is perfect for smaller loads and tight spaces and theWidebody design provides a broad base to minimize roof pressure and a largerarea for glue application. Cablo-Port is also available with a wide variety ofpre-mounted support options, including FAS P and Channel.

Also known as: 800388019102, 943525, CBFCP20

Specifications

Depth: 20 in
Height: 4 in
Width: 6 in
Depth: 20 in
Width: 6 in
Height: 4 in