Bridle Ring 1/4"x20 - 2"

Item #: 0968796

Cat #: F000043

UPC: 800388248397

$ 2.61 EA
Company wide:
0 in stock
Documents & Guides
Bridle Ring 1/4"x20 - 2"

Overview

Bridle Ring 1/4"x20 - 2"
Also known as: 800388248397, F000043, CBFCJ4T2

Specifications

Diameter: 2 in
Diameter: 2 in