Sustainable

98036 DWFRAME24

Item #: 0968751
Cat #: 98036
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
2x4' Drywall Frame, For Use with 2x4’ TROFFER & PANEL ELEVATE Series Products Only, Allows Fixture to Sit Flush in a Drywall Ceiling, Cold-Rolled Steel Construction, White Powder Coat Finish

Overview

2x4' Drywall Frame, For Use with 2x4’ TROFFER & PANEL ELEVATE Series Products Only, Allows Fixture to Sit Flush in a Drywall Ceiling, Cold-Rolled Steel Construction, White Powder Coat Finish
Also known as: 98036, GEE98036

Specifications

Length: 4 ft
Range: 3 mm - 130 mm
Light Technology: LED
Length: 4 ft
Light Technology: LED
Range: 3 mm - 130 mm

Customer Reviews

No reviews for this product
(0)