Sustainable

98037 DWFRAME14

Item #: 0968748
Cat #: 98037
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
1X4' Drywall Frame, For use with 1x4’ TROFFER & PANEL ELEVATE Series Products Only, Allows Fixture to Sit Flush in a Drywall Ceiling, Cold-Rolled Steel Construction, White Powder Coat Finish

Overview

1X4' Drywall Frame, For use with 1x4’ TROFFER & PANEL ELEVATE Series Products Only, Allows Fixture to Sit Flush in a Drywall Ceiling, Cold-Rolled Steel Construction, White Powder Coat Finish
Also known as: 98037, GEE98037

Specifications

Length: 4 ft
Range: 3 mm - 250 mm
Light Technology: LED
Length: 4 ft
Light Technology: LED
Range: 3 mm - 250 mm

Customer Reviews

No reviews for this product
(0)