3' 14.5W T5 LED Lamp, 40K

Item #: 0968727

Cat #: 14.5T5HO/3F/840/DIR

UPC: 045079981706

Call for price
Company wide:
0 in stock
Documents & Guides
LED Lamp, 14.5W, 120-277V, Bulb: T5, Length: 34", Base: Mini Bi-Pin (G5), Lumens: 2200, CRI: 82, Color Temperature: 4000K, Rated Life: Up to 50,000 Hrs

Overview

LED Lamp, 14.5W, 120-277V, Bulb: T5, Length: 34", Base: Mini Bi-Pin (G5), Lumens: 2200, CRI: 82, Color Temperature: 4000K, Rated Life: Up to 50,000 Hrs
Also known as: 045079981706, 14.5T5HO/3F/840/DIR, GEE98170

Specifications

Color Temperature: 4000 (Cool White)
Color Rendering Index (CRI): 82
Length: 3 ft, 36 in
Lumens: 2200
Light Technology: LED
Dimmable: Yes
Base: Miniature Bi-Pin (G5)
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Length: 3 ft, 36 in
Light Technology: LED
Base: Miniature Bi-Pin (G5)
Color Rendering Index (CRI): 82
Lumens: 2200
Dimmable: Yes
Volts AC Range: 120 - 277