2' 10.4W T5 LED Lamp, 30K

Item #: 0968721

Cat #: 10.5T5HO/2F/830/DIR

UPC: 045079981652

$ 18.17 EA
Company wide:
28 in stock
Documents & Guides
LED Lamp, 10.5W, 120-277V, Bulb: T5, Length: 24", Base: Mini Bi-Pin (G5), Lumens: 1500, CRI: 82, Color Temperature: 3000K, Rated Life: Up to 50,000 Hrs

Overview

LED Lamp, 10.5W, 120-277V, Bulb: T5, Length: 24", Base: Mini Bi-Pin (G5), Lumens: 1500, CRI: 82, Color Temperature: 3000K, Rated Life: Up to 50,000 Hrs
Also known as: 045079981652, 10.5T5HO/2F/830/DIR, GEE98165

Specifications

Color Temperature: 3000 (Warm White)
Color Rendering Index (CRI): 82
Lumens: 1500
Length: 24 in , 2 ft
Light Technology: LED
Dimmable: Yes
Base: Miniature Bi-Pin (G5)
Type: Ballast Compatible (Type A)
Volts AC Range: 120 - 277
Color Temperature: 3000 (Warm White)
Lumens: 1500
Light Technology: LED
Base: Miniature Bi-Pin (G5)
Volts AC Range: 120 - 277
Color Rendering Index (CRI): 82
Length: 24 in , 2 ft
Dimmable: Yes
Type: Ballast Compatible (Type A)