4 Ft. LED Vaportite Fixture, 4000K

Item #: 0968684

Cat #: BS101LEDECO4HT.

UPC:

Company wide:
0 in stock
Documents & Guides
4 Ft. LED Vaportite Fixture, 55 Watt, 120-277V, 6431 Lumens, Color Temperature: 4000K, CRI >80, 100% UV Stabilized Polycarbonate Housing With Liquid Silicone Perimeter Gasket With Memory Retention, Flame & Vandal Resistant

Overview

4 Ft. LED Vaportite Fixture, 55 Watt, 120-277V, 6431 Lumens, Color Temperature: 4000K, CRI >80, 100% UV Stabilized Polycarbonate Housing With Liquid Silicone Perimeter Gasket With Memory Retention, Flame & Vandal Resistant
Also known as: BS101LEDECO4HT., BGHBS101LEDECO4HT.

Specifications

Wattage: 55
Color Temperature: 4000 (Cool White)
Length: 4 ft
Lumens: 6431
Wattage: 55
Length: 4 ft
Color Temperature: 4000 (Cool White)
Lumens: 6431