EMT Hanger Kit, 1-1/4"

Item #: 0968656

Cat #: 943195

UPC: 800388249165

$ 21.96 EA
Company wide:
0 in stock
Documents & Guides
EMT Hanger Kit, 1-1/4 Inch

Overview

EMT Hanger Kit, 1-1/4 Inch

Cablofil Wiremesh Cable Tray concept based upon performance, safety and economy: three qualities which make Cablofil Wiremesh Cable Tray system preferred by installers. Cablofil adapts to the most complex configurations, and its structure gives maximum strength for minimum weight. The ease of creating fittings, carried out on site, as well as the wide range of unique and universal accessories gives complete freedom in routing combined with exceptionally fast installation.

Also known as: 800388249165, 943195, CBFCH114KITEZ

Specifications

Depth: 3 in
Width: 2.500 in
Depth: 3 in
Width: 2.500 in