High-Leverage Cable Cutter, 9"

Item #: 0968512

Cat #: CCP9D-WW

UPC: 032886997563

$ 40.59 EA
Company wide:
192 in stock
Documents & Guides
High-Leverage Cable Cutter, 9", Steel, Dipped Handles

Overview

High-Leverage Cable Cutter, 9", Steel, Dipped Handles
Also known as: 032886997563, CCP9D-WW, SWCCCP9DWW

Specifications

Material: Steel
Standards: California Proposition 65
Material: Steel
Standards: California Proposition 65