4" Amplified Deluxe Professional Communications Speaker

Item #: 0968403

Cat #: AES4

UPC: 030519191043

Company wide:
0 in stock
Documents & Guides
AES4 The AES4 utilizes an integrated circuit (IC) for providing the necessary gain to raise a low audio input signal (approximately 1/8 Watts) to at least 10 Watts output. 16 Watts of audio can be obtained with less than 10% distortion. A DC voltage source supplying 10 to 16 Volts at 1.5 Amperes is required to provide the proper power to the unit. The unit’s power leads have an in-line fuse holder containing a 2 Ampere fuse for short circuit or overload protection. In addition, the unit has built-in protection against reverse polarity of the power leads.

Overview

AES4 The AES4 utilizes an integrated circuit (IC) for providing the necessary gain to raise a low audio input signal (approximately 1/8 Watts) to at least 10 Watts output. 16 Watts of audio can be obtained with less than 10% distortion. A DC voltage source supplying 10 to 16 Volts at 1.5 Amperes is required to provide the proper power to the unit. The unit’s power leads have an in-line fuse holder containing a 2 Ampere fuse for short circuit or overload protection. In addition, the unit has built-in protection against reverse polarity of the power leads.
Also known as: 030519191043, AES4, SPOAES4

Specifications

Diameter: 4 in
Diameter: 4 in