FASU to EDF Lock Pin, Stainless Steel

Item #: 0968379

Cat #: 801054

UPC: 800388467897

$ 309.77 EA
Company wide:
0 in stock
Documents & Guides
FASU to EDF Lock Pin, Stainless Steel, 50 Pieces

Overview

FASU to EDF Lock Pin, Stainless Steel, 50 Pieces

Cablofil Wiremesh Cable Tray concept based upon performance, safety and economy: three qualities which make Cablofil Wiremesh Cable Tray system preferred by installers. Cablofil adapts to the most complex configurations, and its structure gives maximum strength for minimum weight. The ease of creating fittings, carried out on site, as well as the wide range of unique and universal accessories gives complete freedom in routing combined with exceptionally fast installation.

Also known as: 800388467897, 801054, CBFCAIN316L

Specifications

Depth: 6 in
Material: Stainless Steel
Height: 1.250 in
Width: 5.500 in
Depth: 6 in
Height: 1.250 in
Material: Stainless Steel
Width: 5.500 in