CBF CABLEXIT100WH

Item #: 0968370

Cat #: 943120

UPC: 800388248953

$ 23.22 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
CBF CABLEXIT100WH

Overview

CBF CABLEXIT100WH
Also known as: 800388248953, 943120, CBFCABLEXIT100WH

Specifications

Material: Steel
Width: 3.540 in
Height: 1.920 in
Material: Steel
Height: 1.920 in
Width: 3.540 in

Customer Reviews

No reviews for this product
(0)