CBF CABLEXIT100GC

Item #: 0968368

Cat #: 585163

UPC: 800388004078

$ 21.96 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
CBF CABLEXIT100GC

Overview

CBF CABLEXIT100GC
Also known as: 800388004078, 585163, CBFCABLEXIT100GC

Specifications

Material: Steel
Width: 3.540 in
Height: 1.920 in
Finish: Hot Dipped Galvanized
Material: Steel
Height: 1.920 in
Width: 3.540 in
Finish: Hot Dipped Galvanized

Customer Reviews

No reviews for this product
(0)