P301305 6H LDR 9RS 240L 12W (TRA)

Item #: 0968320

Cat #: 09-6A20C-S240-12

UPC: 800388071704

Company wide:
0 in stock
Documents & Guides
CBF 09-6A20C-S240-12

Overview

CBF 09-6A20C-S240-12
Also known as: 800388071704, 09-6A20C-S240-12, CBF096A20CS24012

Specifications

Width: 12 in
Length: 20 ft
Material: Aluminum
Width: 12 in
Material: Aluminum
Length: 20 ft