AL 6H LDR 9RS 144L 24W (P301298)

Item #: 0968317
Cat #: P301298
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
AL 6H LDR 9RS 144L 24W (P301298)

Overview

AL 6H LDR 9RS 144L 24W (P301298)
Also known as: P301298, CBF096A20CS14424

Specifications

Width: 24 in
Length: 12 ft
Material: Aluminum
Width: 24 in
Material: Aluminum
Length: 12 ft

Customer Reviews

No reviews for this product
(0)