Ladder Tray, Aluminum, 6" H x 24" W x 12' Long, 9" Rung Spacing

Item #: 0968313

Cat #: P300898

UPC: 800388067639

Company wide:
0 in stock
09-6A12C-S144-24 Aluminum ladder 9'' rung spacing, 6'' side rail, 12C nema class, 12' length, 24'' width

Overview

09-6A12C-S144-24 Aluminum ladder 9'' rung spacing, 6'' side rail, 12C nema class, 12' length, 24'' width

Its all aluminum construction features space saving I-beam construction, a side rail engineered with structural offsets and a matching splice. These features allow I-tray to be installed up to 30% faster than standard tray, using half the hardware.

Also known as: 800388067639, P300898, CBF096A12CS14424

Specifications

Width: 24 in
Length: 12 ft
Material: Aluminum
Width: 24 in
Material: Aluminum
Length: 12 ft