Ladder Tray, Aluminum, 18" Wide, 6" Deep, 12' Long

Item #: 0968312

Cat #: 09-6A12C-S144-18

UPC: 800388067622

Company wide:
0 in stock
Ladder Tray, Aluminum, 18 Inch Wide, 6 Inch Deep, 12' Long, 9" Rung Spacing, Nema 12

Overview

Ladder Tray, Aluminum, 18 Inch Wide, 6 Inch Deep, 12' Long, 9" Rung Spacing, Nema 12

The aluminum I-beam design of ITray is perfect for industrial installations with large diameter cables in long span situations, minimizing total tray width and creating a smooth transition between straight sections and fittings. A structural offset in the sidewall creates strong, mid-span splices that need fewer supports. Each splice snaps in place and stays without holding, Additionally, only four bolts are needed for each splice reducing hardware needs by 50%. These features allow Itray to be installed up to 30% faster than standard tray.

Also known as: 800388067622, 09-6A12C-S144-18, CBF096A12CS14418

Specifications

Depth: 6 in
Length: 12 ft
Width: 18 in
Material: Aluminum
Depth: 6 in
Width: 18 in
Length: 12 ft
Material: Aluminum