CAB 09-6A12C-S144-06 P300894

Item #: 0968310

Cat #: P300894

UPC: 800388067592

Company wide:
0 in stock
Documents & Guides
CBF 09-6A12C-S144-06

Overview

CBF 09-6A12C-S144-06
Also known as: 800388067592, P300894, CBF096A12CS14406

Specifications

Length: 12 ft
Width: 6 in
Material: Aluminum
Length: 12 ft
Material: Aluminum
Width: 6 in