CBF 09-4A12C-S144-36

Item #: 0968309

Cat #: P300134

UPC: 800388059993

Company wide:
0 in stock
Documents & Guides
CBF 09-4A12C-S144-36

Overview

CBF 09-4A12C-S144-36
Also known as: 800388059993, P300134, CBF094A12CS14436

Specifications

Material: Plastic
Length: 12 ft
Width: 36 in
Material: Plastic
Width: 36 in
Length: 12 ft