2-1/2" PVC 90° Elbow, 36" Radius, Schedule 40, Gray, Bell/Spigot End

Item #: 0967953

Cat #: UA9FKBR

UPC: 034481123330

$ 41.60 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
2-1/2 Inch PVC 90 Degree Sweep Elbow, 36 Inch Radius, Schedule 40, Gray, Bell & Spigot End

Overview

2-1/2 Inch PVC 90 Degree Sweep Elbow, 36 Inch Radius, Schedule 40, Gray, Bell & Spigot End
Also known as: 034481123330, UA9FKBR, CARUA9FKBR

Specifications

Color: Gray
Material: PVC
Diameter: 2 1/2 in
Angle: 90°
Color: Gray
Diameter: 2 1/2 in
Material: PVC
Angle: 90°