4" PVC 45° Elbow, Schedule 40, Gray, Bell End

Item #: 0967934

Cat #: UA7ANB-CAR

UPC: 034481130178

$ 162.65 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
4 Inch PVC 45 Degree Elbow, Schedule 40, Gray, Bell End

Overview

4 Inch PVC 45 Degree Elbow, Schedule 40, Gray, Bell End

The PVC elbow allows a degree change in direction to assist turning corners in a pipeline. During installation solvent cement will be required in the two elbow sockets to bond the pipes to the elbow fitting.

Also known as: 034481130178, UA7ANB-CAR, CARUA7ANBCAR

Specifications

Color: Gray
Material: PVC
Diameter: 4 in
Angle: 45°
Color: Gray
Diameter: 4 in
Material: PVC
Angle: 45°