
3-1/2" PVC 22-1/2° Elbow, Schedule 40, Gray, Bell End
Item #: 0967898
Cat #: UA5AM
UPC: 034481338352
$ 209.43 EA
Company wide:
0
in stock
Documents & Guides
No Documents Available
3-1/2 Inch PVC 22-1/2 Degree Elbow, Schedule 40, Gray, Bell End
Overview
3-1/2 Inch PVC 22-1/2 Degree Elbow, Schedule 40, Gray, Bell End
The PVC elbow allows a degree change in direction to assist turning corners in a pipeline. During installation solvent cement will be required in the two elbow sockets to bond the pipes to the elbow fitting.
Also known as: 034481338352, UA5AM, CARUA5AM
Specifications
| Color: | Gray |
| Diameter: | 3 1/2 in |
| Material: | PVC |
| Angle: | 22 1/2° |
| Color: | Gray |
| Material: | PVC |
| Diameter: | 3 1/2 in |
| Angle: | 22 1/2° |