1/2" PVC 22-1/2° Elbow, Schedule 40, Gray

Item #: 0967894

Cat #: UA5AD

UPC: 034481079910

$ 23.94 EA
Company wide:
0 in stock
Documents & Guides
1/2 Inch PVC 22-1/2 Degree Elbow, Schedule 40, Gray

Overview

1/2 Inch PVC 22-1/2 Degree Elbow, Schedule 40, Gray

The PVC elbow allows a degree change in direction to assist turning corners in a pipeline. During installation solvent cement will be required in the two elbow sockets to bond the pipes to the elbow fitting.

Also known as: 034481079910, UA5AD, CARUA5AD

Specifications

Diameter: 1/2 in
Type: Schedule 40
Color: Gray
Material: PVC
Angle: 22 1/2°
Diameter: 1/2 in
Color: Gray
Angle: 22 1/2°
Type: Schedule 40
Material: PVC