3-1/2" PVC 30° Elbow, Schedule 40, Gray, Bell End

Item #: 0967889

Cat #: UA6AMB

UPC: 034481196433

$ 361.74 EA
Company wide:
0 in stock
Documents & Guides
3 Inch PVC 30 Degree Elbow, Schedule 40, Gray, Bell End

Overview

3 Inch PVC 30 Degree Elbow, Schedule 40, Gray, Bell End

The PVC elbow allows a degree change in direction to assist turning corners in a pipeline. During installation solvent cement will be required in the two elbow sockets to bond the pipes to the elbow fitting.

Also known as: 034481196433, UA6AMB, CARUA6AMB

Specifications

Color: Gray
Diameter: 3 1/2 in
Material: PVC
Angle: 30°
Color: Gray
Material: PVC
Diameter: 3 1/2 in
Angle: 30°