6" PVC 30° Elbow, Schedule 40, Gray, Bell End

Item #: 0967879
Cat #: UA6ARB
UPC: 034481196464
$ 643.79 EA
Company wide:
0 in stock
Documents & Guides
6 Inch PVC 30 Degree Elbow, Schedule 40, Gray, Bell End

Overview

6 Inch PVC 30 Degree Elbow, Schedule 40, Gray, Bell End
The PVC elbow allows a degree change in direction to assist turning corners in a pipeline. During installation solvent cement will be required in the two elbow sockets to bond the pipes to the elbow fitting.
Also known as: 034481196464, UA6ARB, CARUA6ARB

Specifications

Type: Schedule 40
Color: Gray
Material: PVC
Diameter: 6 in
Angle: 30°
Type: Schedule 40
Material: PVC
Angle: 30°
Color: Gray
Diameter: 6 in

Customer Reviews

No reviews for this product
(0)