1-1/2 SCH 40 STD 90 DEG ELBOW-BELL

Item #: 0967858
Cat #: UA9AHB
UPC: 034481196211
$ 9.68 EA
Company wide:
0 in stock
Documents & Guides
Schedule 40 Elbow, Size 1-1/2 Inch, Bend Radius Standard, Bend Angle 90 Degrees, Material PVC, Belled End

Overview

Schedule 40 Elbow, Size 1-1/2 Inch, Bend Radius Standard, Bend Angle 90 Degrees, Material PVC, Belled End
Also known as: 034481196211, UA9AHB, CARUA9AHB

Specifications

Diameter: 1 1/2 in
Color: Gray
Material: PVC
Angle: 90°
Diameter: 1 1/2 in
Material: PVC
Color: Gray
Angle: 90°

Customer Reviews

No reviews for this product
(0)