CL UA9ALB SCH-40 BELLED ELB 3IN 90D

Item #: 0967849
Cat #: UA9ALB
UPC: 034481196242
$ 36.09 EA
Company wide:
0 in stock
Documents & Guides
CAR UA9ALB SCH-40 BELLED ELB

Overview

CAR UA9ALB SCH-40 BELLED ELB
Also known as: 034481196242, UA9ALB, CARUA9ALB

Specifications

Diameter: 3 in
Color: Gray
Material: PVC
Angle: 90°
Diameter: 3 in
Material: PVC
Color: Gray
Angle: 90°

Customer Reviews

No reviews for this product
(0)