Milwaukee® 48-03-3235 SDS+ DUST TRAP™ Sleeve

Item #: 0967734

Cat #: 48-03-3235

UPC: 045242516537

Company wide:
0 in stock
Documents & Guides
Universal Dust Trap, No Vacuum Required. Universal fit allows the DUST TRAP™ to work with all SDS Plus rotary hammers and SDS Plus drill bits up to an 8" length, including stop bits and other anchor installations tools.

Overview

Universal Dust Trap, No Vacuum Required. Universal fit allows the DUST TRAP™ to work with all SDS Plus rotary hammers and SDS Plus drill bits up to an 8" length, including stop bits and other anchor installations tools.

The Milwaukee® SDS-Plus DUST TRAP™ is the industry's first OSHA® compliance solution without a vacuum, ideal for overhead drilling applications. The universal fit allows the DUST TRAP™ to work with all SDS-Plus rotary hammers and SDS-Plus drill bits up to an 8 in. length, including stop bits and other anchor installations tools. The clear sleeve allows visibility while the locking mechanism enables easy storage on the jobsite. The compact, collapsible design is ideal for tough to reach places, providing superior productivity. The DUST TRAP™ is OSHA® Objective Data compliance solution when used without a vacuum and OSHA® Table 1 compliant when used with a dust extractor, giving users the flexibility to adjust to the daily demands of the jobsite while being compliant. Replacement SDS-Plus DUST TRAP™ sleeves are available (48-03-3235).

Also known as: 045242516537, 48-03-3235, MIL48033235

Features & Benefits

  • OSHA compliance without a vacuum
  • Universal fit for SDS-Plus rotary hammers
  • Clear sleeve for maximum visibility and accuracy
  • OSHA® Objective Data compliance without a dust extractor
  • OSHA® Table 1 compliant with a dust extractor
  • Fits SDS-Plus drill bits up to 8 in. overall length and works with stop bits
  • Compact, collapsible design ideal for accessibility and storage

Specifications

Length: 7.7 in
Height: 3.470 in
Length: 7.7 in
Height: 3.470 in