Bandit Headlamp with USB Cord

Item #: 0967705
Cat #: 61703
UPC:
$ 35.59 EA
Company wide:
8 in stock
Documents & Guides
LED Headlamp, Lumens: 35-180, Color: Black & Fluorescent Yellow, Light Color: White, (3) Settings: High/Low, Emergency Flash Setting: High (180 Lumens), Weight: 1.4 oz., Run Time High: 2 Hrs./Run Time Low: 9.5 Hrs., USB Rechargeable Lithium Polymer Battery Charges in 2.5 Hrs., USB Cord Included

Overview

LED Headlamp, Lumens: 35-180, Color: Black & Fluorescent Yellow, Light Color: White, (3) Settings: High/Low, Emergency Flash Setting: High (180 Lumens), Weight: 1.4 oz., Run Time High: 2 Hrs./Run Time Low: 9.5 Hrs., USB Rechargeable Lithium Polymer Battery Charges in 2.5 Hrs., USB Cord Included
The Bandit - a lightweight, low-profile headlamp designed just for you! It is USB rechargeable and provides 180 lumens of widespread white light.
Also known as: 61703, STM61703

Specifications

Lumens: 180, 35
Type: Lithium Battery
Lumens: 180, 35
Type: Lithium Battery

Customer Reviews

No reviews for this product
(0)