
Carbide Tipped Reciprocating Saw Blades, 9" x 1" x 0.052"
Item #: 0967693
Cat #: 2014224
UPC: 885363190335
$ 26.53 EA
Company wide:
21
in stock
Documents & Guides
Carbide Tipped Reciprocating Saw Blades, Bi-Metal: Cast Iron/Stainless Steel, Length x Width x Depth: 9" x 1" x 0.052"
Overview
Carbide Tipped Reciprocating Saw Blades, Bi-Metal: Cast Iron/Stainless Steel, Length x Width x Depth: 9" x 1" x 0.052"
Carbide tipped for the highest performance of LENOX reciprocating blades in cast iron and stainless steel. High performance carbides are welded to increase durability and prevent tooth loss.
Also known as: 885363190335, 2014224, LNX2014224
Features & Benefits
- Up to 50X LIFE
- High performance carbides are welded to the cutting edge for durability and to help prevent tooth loss
- Fast Cuts in Demanding Metal Cutting Applications
- Titanium coating makes teeth more wear-resistant so they stay sharp for quicker cuts
Specifications
| Length: | 9 in |
| Length: | 9 in |